4D2002PAZN - BLTF '4D ZN 3/4" Emt Clamp

Eaton

  • $2.71 (Each)
  • $2.71 (Each)

  • $270.77 (Per 100)
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
4D2002PAZN
Manufacturer
Eaton
Manufacturer's Part Number
4D2002PAZN
Description
BLTF '4D ZN 3/4" Emt Clamp
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 2.226" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
799038585176 / 00799038585176
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$2.71 (Each)
Resources
Images
 
 
4D2002PAZN - Small Image
 
4D2002PAZN - Large Image
Attachments
 
 
4D2002PAZN - Specification Sheet
Other Links
 
 
4D2002PAZN - Other
 
4D2002PAZN - Other
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
Zinc Plated
Dimensions and Weight
Width
1.726 IN
Size
2.082 IN X 1.726 IN X 1.25 IN
Length
2.082 IN
Descriptions
Product Type
4D Pipe/Conduit Clamp, Pre-Asm, Thinwall (Emt), 3/4", ZN P
extra long description
B-LINE 4D2002PAZN 4D PIPE/CONDUIT C
Features
The 4Dimension strut system clamps and fittings work seamlessly with the 4Dimension channel, resulting in a lower total installed cost.The 4Dimension strut system is compatible with 90% of current B-Line series fittings and accessories, and includes universal pipe clamps, fittings and accessories.
Long Description
Eaton B-Line series 4Dimension strut pipe clamps and fittings, .105" height, 2.226" length, 1.25" width, Steel, Preassembled Include combination recess hex screw, Universal pipe clamp, Electro-plated zinc
Description
BLTF '4D ZN 3/4" EMT CLAMP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4D2002PAZN
GTIN
00799038585176
UPC
799038585176
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut pipe clamps and fittings
Availability
Status
Inactive
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat