46A0936240 - Cbty 6X36X240 Alu STRT LDR, 9" RNG

Eaton

  • $5619.05 (Each)
  • $5,619.05 (Each)
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
46A0936240
Manufacturer
Eaton
Manufacturer's Part Number
46A09-36-240
Description
Cbty 6X36X240 Alu STRT LDR, 9" RNG
Eaton B-Line Series Imperial Cable Tray and Ladder, 6.19" Height, 240" Length, 36" Width, 73.9LBS, Straight Section Series 46, Aluminum, 9" Rung Spacing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011245214 / 00781011245214
Weight per unit
73.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,619.05 (Each)
Resources
Images
 
 
46A0936240 - Small Image
 
46A0936240 - Large Image
Other Links
 
 
46A0936240 - Other
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
CBTY 6X36X240 ALU STRT LDR, 9" RNG
Long Description
Eaton B-Line series imperial cable tray and ladder, 6.19" height, 240" length, 36" width, 73.9lbs, Straight section series 46, Aluminum, 9" rung spacing
Product Type
46A09-36-240 ST SC
extra long description
B-LINE 46A09-36-240 46A09-36-240 ST
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
240.0000 IN X 36.0000 IN X 6.1900 IN
Manufacturer Information
Manufacturers Part Number
46A09-36-240
Brand
Eaton
GTIN
00781011245214
UPC
781011245214
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
73.9
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Classified,CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat