4436GGVNK - Wway 4X4X36 N1 GLV SC, NK

Eaton

  • $41.93 (Each)
  • $41.93 (Each)
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
4436GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
4436 GGV NK
Description
Wway 4X4X36 N1 GLV SC, NK
Eaton B-Line Series Wireway, 4" Height, 36" Length, 4" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 4X, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007084 / 00782051007084
Weight per unit
9.936 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Resources
Images
 
 
4436GGVNK - Large Image
Other Links
 
 
4436GGVNK - Other
Attachments
 
 
4436GGVNK - Specification Sheet
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
36.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X36 N1 GLV SC,NK
Long Description
Eaton B-Line series wireway, 4" height, 36" length, 4" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 4X, Galvanized steel, Plated screws, Gray, 16 gauge
extra long description
B-LINE 4436 GGV NK 3600 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Product Type
3600 GLV SC Straight Section W/O Ko
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4436 GGV NK
Brand
Eaton
GTIN
00782051007084
UPC
782051007084
Taxonomies, Classifications, and Categories
Type
Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
9.936
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Sec
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4436GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 4436GGVNK, though they may not be 100% alike.

Straight Section Layin Flat Cover Type 1 No Kos, 4X4X36, Galvanized, Steel
  • Our Part #: F44T136GV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F44T136GV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($191.44) ·
F44T136GV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.86

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 4" Height, 36" Length, 4" Width, G NK Wireway, Thru...
  • Our Part #: 4436GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 4436 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
4436GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 4436GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4436SW Austin Electrical Enclosures 00707353014448
4436GGVNK Eaton B-Line 00782051007084
3-44SW E-Box 00806101008323
4436-GSC1-NK-NP Milbank 00784572154827
F44T136GV nVent-Thermal Management 00783510881603
4436GGFL Unity Manufacturing 00761515120149
S4436GNK Wiegmann 00786725851645

* All prices subject to change.

Begin Live Chat