44120GNK - Wway 4X4X120 N1 PNTD SC, NK

Eaton

  • $158.56 (Each)
  • $158.56 (Each)
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
44120GNK
Manufacturer
Eaton
Manufacturer's Part Number
44120 G NK
Description
Wway 4X4X120 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 4" Height, 120" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051101553 / 00782051101553
Weight per unit
33.193 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.56 (Each)
Resources
Attachments
 
 
44120GNK - Specification Sheet
Images
 
 
44120GNK - Large Image
Other Links
 
 
44120GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
120.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X120 N1 PNTD SC,NK
Product Type
12000 SC Straight Section W/O Ko
extra long description
B-LINE 44120 G NK 12000 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 4" height, 120" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44120 G NK
Brand
Eaton
GTIN
00782051101553
UPC
782051101553
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
33.193
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Ot
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44120GNK.
Jump To:

Similar Items

Similar items are close alternatives to 44120GNK, though they may not be 100% alike.

12000 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 44120 GGV NK
  • GTIN: 00782051009651
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 44120GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44120SWG Austin Electrical Enclosures 00707353019979
44120GNK Eaton B-Line 00782051101553
10-44SWP E-Box 00806101011040
CWSC4120NK Hammond Manufacturing 00623980016887
44120-GSC1-NK Milbank 00784572106345
F44T1120GVP nVent-Thermal Management 00783510361099
44120GFLNK Unity Manufacturing 00761515161302
S44120NK Wiegmann 00786725353019
4120NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat