363612SCGVNK - Encl 36X36X12 N1 GLV SC No Ko

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
363612SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
363612 SCGV NK
Description
Encl 36X36X12 N1 GLV SC No Ko
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051003000 / 00782051003000
Weight per unit
113.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
363612SCGVNK - Small Image
 
363612SCGVNK - Large Image
Attachments
 
 
363612SCGVNK - Specification Sheet
Other Links
 
 
363612SCGVNK - Other
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
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Product Type
GLV SC Enc W/O Ko 36X36X12
extra long description
B-LINE 363612 SCGV NK GLV SC ENC W/
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 36" height, 12" length, 36" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Description
ENCL 36X36X12 N1 GLV SC NO KO
Additional Information
dimensions
12.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363612 SCGV NK
GTIN
00782051003000
UPC
782051003000
Taxonomies, Classifications, and Categories
Type
Type 1 junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
113.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAviationCommercial / Institutional Buildings / Structures - Power Distribution and Control
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 363612SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 363612SCGVNK, though they may not be 100% alike.

Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Ne...
  • MFR Part #: 363612 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($643.00) ·
363612SCNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$643.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 363612SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-363612SB Austin Electrical Enclosures 00707353009673
363612SCGVNK Eaton B-Line 00782051003000
363612SC E-Box 00806101000860
363612-SC1-NK-NP Milbank 00784572174184
ASG36X36X12NK nVent-Thermal Management 00783510426101
363612SCG Unity Manufacturing 00761515250525
SC363612GNK Wiegmann 00786725319565

* All prices subject to change.

Begin Live Chat