30248SD - Encl 30X24X8 N4 SLDHC, QTR TRN LTCH

Eaton

  • $857.29 (Each)
  • $857.29 (Each)

Availability: Currently Out Of Stock
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
30248SD
Manufacturer
Eaton
Manufacturer's Part Number
30248-SD
Description
Encl 30X24X8 N4 SLDHC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091960 / 00782051091960
Weight per unit
59.371 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$857.29 (Each)
Resources
Images
 
 
30248SD - Small Image
 
30248SD - Large Image
 
30248SD - Large Image
Attachments
 
 
30248SD - Specification Sheet
Other Links
 
 
30248SD - Other
 
30248SD - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 30.00 In Height
Descriptions
Description
ENCL 30X24X8 N4 SLDHC,QTR TRN LTCH
Product Type
Type 4/12 SGL Solid Door Enc, 30X24X8
extra long description
B-LINE 30248-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,30" height,8" length,24" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 30.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
30248-SD
GTIN
00782051091960
UPC
782051091960
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
59.371
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Ins
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30248SD.
Jump To:

Similar Items

Similar items are close alternatives to 30248SD, though they may not be 100% alike.

Concept Single-Door Enclosure, 30.00X24.00X8.00, Gray, Steel
  • Our Part #: CSD30248
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSD30248
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($790.78) ·
CSD30248 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$790.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat