20166SD - Encl N4/12 1-DR WL Encl

Eaton

  • $413.35 (Each)
  • $413.35 (Each)

Availability: Currently Out Of Stock
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
20166SD
Manufacturer
Eaton
Manufacturer's Part Number
20166-SD
Description
Encl N4/12 1-DR WL Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 16" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091809 / 00782051091809
Weight per unit
25.263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.35 (Each)
Resources
Images
 
 
20166SD - Small Image
 
20166SD - Large Image
 
20166SD - Large Image
Attachments
 
 
20166SD - Specification Sheet
Other Links
 
 
20166SD - Other
 
20166SD - Other
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
Gray
Dimensions and Weight
Size
16.00 In Width X 6.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL N4/12 1-DR WL ENCL
Product Type
Type 4/12 SGL Solid Door Enc, 20X16X6
extra long description
B-LINE 20166-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,20" height,6" length,16" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
6.0000 IN X 16.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
20166-SD
Brand
Eaton
GTIN
00782051091809
UPC
782051091809
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
25.263
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Building Automation and MonitoringUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Build
standard
CSA C22.2.,UL 50,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20166SD.
Jump To:

Similar Items

Similar items are close alternatives to 20166SD, though they may not be 100% alike.

Concept Single-Door Enclosure, 20.00X16.00X6.00, Gray, Steel
  • MFR Part #: CSD20166
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($575.17) ·
CSD20166 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$575.17

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to 20166SD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20166SL Austin Electrical Enclosures 00707353022672
20166-SD Eaton B-Line 00782051091809
EN4SD20166GY Hammond Manufacturing 00623980447087
MSD20166 Milbank 00784572252486
CSD20166 nVent-Thermal Management 00783510773304
WM201606NC Rittal 00639889831193
N412201606 Wiegmann 00786725347568
N412201606C Wiegmann 00786725858996

* All prices subject to change.

Begin Live Chat