1614612CHC - Encl 16X14X6 N12 CH Clamp CVR

Eaton

  • $246.90 (Each)
  • $246.90 (Each)
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
1614612CHC
Manufacturer
Eaton
Manufacturer's Part Number
1614612CHC
Description
Encl 16X14X6 N12 CH Clamp CVR
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 14 In Overall Length, 16 In Overall Height, 15.93 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051750904 / 00782051750904
Weight per unit
15.942 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.90 (Each)
Resources
Attachments
 
 
1614612CHC - Specification Sheet
Images
 
 
1614612CHC - Small Image
 
1614612CHC - Large Image
 
1614612CHC - Large Image
Other Links
 
 
1614612CHC - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
14 in;356 mm
Size
14.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X14X6 N12 CH CLAMP CVR
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 in Overall Width, 14 in Overall Length, 16 in Overall Height, 15.93 lb
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket
extra long description
B-LINE 16146-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
6 in;152 mm
Overall Height
16 in;406 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Made in USA
yes
dimensions
6.0000 IN X 14.0000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
1614612CHC
Brand
Eaton
GTIN
00782051750904
UPC
782051750904
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
15.93 lb
Weight per each
15.942
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1614612CHC.
Jump To:

Similar Items

Similar items are close alternatives to 1614612CHC, though they may not be 100% alike.

Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
  • Our Part #: A1614CH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1614CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($295.09) ·
A1614CH - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$295.09

Each

QTY:
Each
Add
16X6X14 Hinge Cover Type 12 Ul Listed Steel No Knockouts Ansi 61 Gray Continuous...
  • Our Part #: HC16146JIC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HC16146JIC12
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($447.45) ·
HC16146JIC12 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$447.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1614612CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-16146JH Austin Electrical Enclosures 00707353007068
16146-12CHC Eaton B-Line 00782051750904
JH16146 E-Box 00806101016670
1414PHO6 Hammond Manufacturing 00623980352909
HC16146JIC12 Milbank 00784572112629
A1614CH nVent-Thermal Management 00783510554408
B161406CH Wiegmann 00786725331574

* All prices subject to change.

Begin Live Chat