12128SC - Encl NMA1 SCR CVR Encl

Eaton

  • $62.72 (Each)
  • $62.72 (Each)
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
12128SC
Manufacturer
Eaton
Manufacturer's Part Number
12128 SC
Description
Encl NMA1 SCR CVR Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts, 13 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051226003 / 00782051226003
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.72 (Each)
Resources
Images
 
 
12128SC - Small Image
 
12128SC - Large Image
 
12128SC - Large Image
Attachments
 
 
12128SC - Specification Sheet
Other Links
 
 
12128SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 8.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL NMA1 SCR CVR ENCL
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts, 13 lb
Short Description
Type 1 Screw On Enclosure, 12 x 8 x 12 in, Painted, 15 KO
extra long description
B-LINE 12128 SC SC ENC W/ KO 12X12X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Overall Width
8 in;203 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
dimensions
8.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12128 SC
GTIN
00782051226003
UPC
782051226003
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12128SC.
Jump To:

Similar Items

Similar items are close alternatives to 12128SC, though they may not be 100% alike.

Screw-Cover Enclosure Type 1 With Knockouts, 12X12X8, Gray, Steel
  • Our Part #: ASE12X12X8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE12X12X8
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.16) ·
ASE12X12X8 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.16

Each

QTY:
Each
Add
GLV SC ENC W/ KO 12X12X8
  • MFR Part #: 12128 SCGV
  • GTIN: 00782051002010
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 12128SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12128SBGK Austin Electrical Enclosures 00707353028957
12128SC Eaton B-Line 00782051226003
12128SCPKO E-Box 00806101004899
CSKO12128 Hammond Manufacturing 00623980360881
12128-SC1 Milbank 00784572101531
ASE12X12X8 nVent-Thermal Management 00783510469900
SC121208 Wiegmann 00786725846276
12128E Wire Guard n/a

* All prices subject to change.

Begin Live Chat