12126SD - Encl 12X12X6 N4 SLD HC

Eaton

  • $434.70 (Each)
  • $434.70 (Each)
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
12126SD
Manufacturer
Eaton
Manufacturer's Part Number
12126-SD
Description
Encl 12X12X6 N4 SLD HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 12" Height, 6" Length, 12" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091762 / 00782051091762
Weight per unit
13.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$434.70 (Each)
Resources
Attachments
 
 
12126SD - Specification Sheet
Images
 
 
12126SD - Small Image
 
12126SD - Large Image
 
12126SD - Large Image
Other Links
 
 
12126SD - Other
 
12126SD - Other
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
Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N4 SLD HC
Product Type
Type 4/12 SGL Solid Door Enc, 12X12X6
extra long description
B-LINE 12126-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,12" height,6" length,12" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
12126-SD
Brand
Eaton
GTIN
00782051091762
UPC
782051091762
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
13.74
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy -
standard
CSA C22.2.,NEMA,UL 50
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat