121260GGVNK - Wway 12X12X60 N1 GLV STRT SCTN_

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121260GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121260 GGV NK
Description
Wway 12X12X60 N1 GLV STRT SCTN_
Eaton B-Line Series Wireway, 12" Height, 60" Length, 12" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007411 / 00782051007411
Weight per unit
50.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
121260GGVNK - Small Image
 
121260GGVNK - Large Image
Attachments
 
 
121260GGVNK - Specification Sheet
Other Links
 
 
121260GGVNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
60.00 In
Descriptions
Description
WWAY 12X12X60 N1 GLV STRT SCTN_
Long Description
Eaton B-Line series wireway, 12" height, 60" length, 12" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Product Type
6000 GLV SC Straight Section W/O Ko
extra long description
B-LINE 121260 GGV NK 6000 GLV SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
121260 GGV NK
GTIN
00782051007411
UPC
782051007411
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
50.0999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121260GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 121260GGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 60" Length, 12" Width, G NK Wireway, Th...
  • Our Part #: 121260GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121260 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($407.53) ·
121260GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$407.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121260GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121260SW Austin Electrical Enclosures 00707353018262
121260GGVNK Eaton B-Line 00782051007411
5-1212SW E-Box 00806101009108
121260-GSC1-NK-NP Milbank 00784572154681
F1212T160GV nVent-Thermal Management 00783510889500
121260GGFL Unity Manufacturing 00761515120880
S121260GNK Wiegmann 00786725852123

* All prices subject to change.

Begin Live Chat