121236GGVNK - Wway 12X12X36 N1 GLV SC, NK

Eaton

  • $194.43 (Each)
  • $194.43 (Each)
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
121236GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121236 GGV NK
Description
Wway 12X12X36 N1 GLV SC, NK
Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007374 / 00782051007374
Weight per unit
30.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.43 (Each)
Resources
Images
 
 
121236GGVNK - Small Image
 
121236GGVNK - Large Image
Attachments
 
 
121236GGVNK - Specification Sheet
Other Links
 
 
121236GGVNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
36.00 In
Descriptions
Description
WWAY 12X12X36 N1 GLV SC,NK
Product Type
3600 GLV SC Straight Section W/O Ko
extra long description
B-LINE 121236 GGV NK 3600 GLV SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 36" length, 12" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121236 GGV NK
Brand
Eaton
GTIN
00782051007374
UPC
782051007374
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
30.0499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerIn
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121236GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 121236GGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, G NK Wireway, Th...
  • Our Part #: 121236GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121236 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($293.49) ·
121236GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$293.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121236GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121236SW Austin Electrical Enclosures 00707353018217
121236GGVNK Eaton B-Line 00782051007374
3-1212SW E-Box 00806101009085
121236-GSC1-NK-NP Milbank 00784572154643
F1212T136GV nVent-Thermal Management 00783510889302
121236GGFL Unity Manufacturing 00761515120842
S121236GNK Wiegmann 00786725852109

* All prices subject to change.

Begin Live Chat