121224HSNK - Wway 12X12X24 N1 HC, NK

Eaton

  • $158.62 (Each)
  • $158.62 (Each)
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
121224HSNK
Manufacturer
Eaton
Manufacturer's Part Number
121224HSNK
Description
Wway 12X12X24 N1 HC, NK
Eaton B-Line Series Wireway, 12" Height, 24" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479348 / 00782051479348
Weight per unit
22.319 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.62 (Each)
Resources
Attachments
 
 
121224HSNK - Specification Sheet
Other Links
 
 
121224HSNK - Other
Images
 
 
121224HSNK - Small Image
 
121224HSNK - Large Image
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
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
24.00 In
Descriptions
Description
WWAY 12X12X24 N1 HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 12X12X24
extra long description
B-LINE 121224 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 24" length, 12" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
24.00 In
dimensions
24.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121224HSNK
Brand
Eaton
GTIN
00782051479348
UPC
782051479348
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
22.319
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121224HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 121224HSNK, though they may not be 100% alike.

HINGE SCREW CVR WIREWAY, 12X12X24
  • MFR Part #: 121224 HS
  • GTIN: 00782051478303
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat