101060HSNK - Wway 10X10X60 N1 HC

Eaton

  • $295.17 (Each)
  • $295.17 (Each)
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
101060HSNK
Manufacturer
Eaton
Manufacturer's Part Number
101060HSNK
Description
Wway 10X10X60 N1 HC
Eaton B-Line Series Wireway, 10" Height, 60" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479294 / 00782051479294
Weight per unit
43.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.17 (Each)
Resources
Images
 
 
101060HSNK - Small Image
 
101060HSNK - Large Image
Attachments
 
 
101060HSNK - Specification Sheet
Other Links
 
 
101060HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
14 GAUGE STEEL
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Length
60.00 In
Descriptions
Description
WWAY 10X10X60 N1 HC
Product Type
Hinge Screw CVR Wireway, No Knockouts, 10X10X60
extra long description
B-LINE 101060 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 10" height, 60" length, 10" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
60 In
dimensions
60.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101060HSNK
Brand
Eaton
GTIN
00782051479294
UPC
782051479294
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
43.41
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1, IP30
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical Power
standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 101060HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 101060HSNK, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X60, Gray, Steel
  • Our Part #: F1010G60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F1010G60
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($349.66) ·
F1010G60 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$349.66

Each

QTY:
Each
Add
HINGE SCREW CVR WIREWAY, 10X10X60
  • MFR Part #: 101060 HS
  • GTIN: 00782051478259
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101060HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101060HW Austin Electrical Enclosures 00707353025956
AB-101060HWG Austin Electrical Enclosures 00707353025260
101060HSNK Eaton B-Line 00782051479294
5-1010HWP E-Box 00806101012351
CWST1060NK Hammond Manufacturing 00623980016665
101060-GHC1-NK Milbank 00784572270916
F1010G60 nVent-Thermal Management 00783510438708
101060GNK Unity Manufacturing 00761515105900

* All prices subject to change.

Begin Live Chat