SM2A30SRLQD - 27294 24-240V Ac 200MM 4PIN Photoelectric Sensor

Banner Engineering

  • $344.00 (Each)
  • $344.00 (Each)
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
SM2A30SRLQD
Manufacturer
Banner Engineering
Manufacturer's Part Number
SM2A30SRLQD
Description
27294 24-240V Ac 200MM 4PIN Photoelectric Sensor
Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Stainless Steel Material, Nema 6P Nema Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 MM;4 In Overall Width, SPST Pole Throw Configuration, 10 MS Response Time, 150000 MM Sensing Distance, 150 M (500 FT) Sensing Range;880 NM Infrared Led;Ez-Beam(R) Technology Provides Reliable Sensing Without The Need For Adjustment;Stainless Steel or Plastic Barr
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
66248827294
Weight per unit
0.665 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.00 (Each)
Resources
Specifications Sheets
 
 
SM2A30SRLQD - Specification Sheet
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
24 to 240 V ac
Material
Stainless Steel
Descriptions
Description
27294 24-240V AC 200MM 4PIN PHOTOELECTRIC SENSOR
Product Type
Opposed Mode Barrel Sensor
Long Description
Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 IP Rating, Infrared LED Light Source, Stainless Steel Material, NEMA 6P NEMA Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 mm;4 in Overall Width, SPST Pole Throw Configuration, 10 ms Response Time, 150000 mm Sensing Distance, 150 m (500 ft) Sensing Range;880 nm Infrared LED;EZ-BEAM(R) Technology Provides Reliable Sensing without the Need for Adjustment;Stainless Steel or Plastic Barr
Short Description
Opposed Mode Barrel Sensor, NEMA 6P, 4 in (L)
Special Features
Stainless Steel or Plastic Barrel Models;Very High Excess Gain;150 m (500 ft) Sensing Range;880 nm Infrared LED;EZ-BEAM(R) Technology Provides Reliable Sensing without the Need for Adjustment
Additional Information
Light Source
Infrared LED
Body Shape
Barrel
Sensing Distance
150000 mm
Connection Type
Mini 3-Pin Integral QD
Pole Throw Configuration
SPST
Operating Mode
Light Operate
Response Time
10 ms
ip rating
IP67
Operating Temperature Range
-40 to +70°C;-40 to +158°F
Overall Width
4 in;102 mm
Standards Met
cURus Certified;cSAus Certified;CCC Certificate;CE Certified
package quantity
1 ct
Manufacturer Information
Brand
Banner Engineering
Manufacturers Part Number
SM2A30SRLQD
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.67 lb
Weight per each
0.665
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 6P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat