SM2A30SRLNCQD - 27296 SM30 Opposed Emitter & Receiver

Banner

  • $344.00 (Each)
  • $344.00 (Each)
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
SM2A30SRLNCQD
Manufacturer
Banner
Manufacturer's Part Number
SM2A30SRLNCQD
Description
27296 SM30 Opposed Emitter & Receiver
Opposed Emitter and Receiver, 24 to 240 V Ac, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488272968 / 00662488272968
Weight per unit
0.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.00 (Each)
Resources
Images
 
 
SM2A30SRLNCQD - Large Image
 
SM2A30SRLNCQD - Large Image
Attachments
 
 
SM2A30SRLNCQD - Specification Sheet
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
24 to 240 V ac
Descriptions
Product Type
Opposed Emitter and Receiver
Description
27296 SM30 OPPOSED EMITTER & RECEIVER
Long Description
Opposed Emitter and Receiver, 24 to 240 V ac, 0.67 lb
Features
SM30 Series:Receiver - Frequency A Stainless Stl, Range:150 M;Input:24 To 240 V Ac, Output:Spst Solid-State - Dark Operate, Mini 3-Pin Integral Qd.
Short Description
Opposed Emitter and Receiver 24 to 240 VAC
Additional Information
Standards Met
CCC;CE;CSA Certified
Manufacturer Information
Manufacturers Part Number
SM2A30SRLNCQD
Brand
Banner
GTIN
00662488272968
UPC
662488272968
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.67 lb
Weight per each
0.669