S18RW3RQ1 - 33689 Thru Beam Sensor

Banner Engineering

  • $79.00 (Each)
  • $79.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S18RW3RQ1
Manufacturer
Banner Engineering
Manufacturer's Part Number
S18RW3RQ1
Description
33689 Thru Beam Sensor
Barrel Mount Sensor, Micro 4-Pin Integral QD Connection Type, IP69K Ip Rating, Infrared Led Light Source, Polycarbonate (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Dark Operate Operating Mode, -40 to +70 °C Operating Temperature Range, 3.36 In;85.3 MM Overall Width, SPST Pole Throw Configuration, 16/8 MS (On/Off) Response Time, 20000 MM Sensing Distance, Diffuse Sensing Method, Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous IP69K Standards For Use
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
66248833689
Weight per unit
0.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Resources
Specifications Sheets
 
 
S18RW3RQ1 - Specification Sheet
 
S18RW3RQ1 - Specification Sheet
Features
Material
Thermoplastic (Housing);Polycarbonate (Lens)
Voltage Rating
20 to 250 V ac
Descriptions
Product Type
Barrel Mount Sensor
Long Description
Barrel Mount Sensor, Micro 4-Pin Integral QD Connection Type, IP69K IP Rating, Infrared LED Light Source, Polycarbonate (Lens);Thermoplastic (Housing) Material, NEMA 6P NEMA Rating, Dark Operate Operating Mode, -40 to +70 °C Operating Temperature Range, 3.36 in;85.3 mm Overall Width, SPST Pole Throw Configuration, 16/8 ms (ON/OFF) Response Time, 20000 mm Sensing Distance, Diffuse Sensing Method, Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous Ip69k Standards for Use
Short Description
Barrel Mount Sensor, NEMA 6P, 3.36 in (L)
Special Features
Featuring Ez-Beam(R) Technology for Reliable Sensing Without the Need for adjustments;Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous Ip69k Standards for Use In 1200 Psi Washdowns;Dual-Indicator System for Simple Sensor Performance Monitoring;20 to 250 V Ac Spst Solid-State Switch Output, Maximumload 300 Ma
Description
33689 THRU BEAM SENSOR
Additional Information
ip rating
IP69K
Body Shape
Barrel
Sensing Method
Diffuse
Sensing Distance
20000 mm
Connection Type
Micro 4-Pin Integral QD
Pole Throw Configuration
SPST
Operating Mode
Dark Operate
Response Time
16/8 ms (ON/OFF)
Light Source
Infrared LED
Operating Temperature Range
-40 to +70 °C
Overall Width
3.36 in;85.3 mm
Standards Met
cURus Certified;cSAus Certified;CCC Certificate;CE Certified
package quantity
1 ct
Manufacturer Information
Brand
Banner Engineering
Manufacturers Part Number
S18RW3RQ1
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.14 lb
Weight per each
0.144
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 6P
You must have an account to view stock levels
There were no add-on items found for S18RW3RQ1.

* All prices subject to change.