MBCC312 - 25236 3PIN Female Pin O/Straigt

Banner

  • $68.00 (Each)
  • $68.00 (Each)
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
MBCC312
Manufacturer
Banner
Manufacturer's Part Number
MBCC-312
Description
25236 3PIN Female Pin O/Straigt
Cordset, 300 V Ac/DC, 3 Conductors, #18 Awg Conductor Size, 12 FT Overall Length, 7 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.69 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488252366 / 00662488252366
Weight per unit
0.691 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.00 (Each)
Resources
Images
 
 
MBCC312 - Large Image
 
MBCC312 - Large Image
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
300 V ac/dc
Number of Conductors
3
Conductor Size
#18 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
12 ft;4 m
Descriptions
Product Type
Cordset
Description
25236 3PIN FEMALE PIN O/STRAIGT
Long Description
Cordset, 300 V ac/dc, 3 Conductors, #18 AWG Conductor Size, 12 ft Overall Length, 7 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.69 lb
Short Description
Cordset, 300 VAC/dc, #18 AWG, 3 Conductors, 12 ft
Additional Information
outside diameter
7 mm
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MBCC-312
Brand
Banner
GTIN
00662488252366
UPC
662488252366
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.69 lb
Weight per each
0.691
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MBCC312.
Jump To:

Cross Referenced

These items are similar to MBCC312 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBCC312 Banner Engineering 00662488252366
HCNS03312 Hubbell Wiring Device-Kellems 00783585025414

* All prices subject to change.

Begin Live Chat