GB5T - HD ZNC GRND TRMNL W/ THRD & Set SCRW

Arlington

  • $15.50 (Each)
  • $15.50 (Each)

  • $155.00 (Per 10)

  • $1,550.00 (Per 100)
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
GB5T
Manufacturer
Arlington
Manufacturer's Part Number
GB5T
Description
HD ZNC GRND TRMNL W/ THRD & Set SCRW
Four Termination Points, More Than Required By 250.94(A)(2) Of The Nec, Handle Multiple Hookups Of Communications Systems Telephone, Catv or Satellite Dish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997993205 / 00018997993205
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Carton
$155.00 (Per 10)
Resources
Images
 
 
GB5T - Large Image
 
GB5T - Small Image
Attachments
 
 
GB5T - Specification Sheet
Other Links
 
 
GB5T - Other
 
GB5T - Other
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
Silver with White cover
Dimensions and Weight
Size
L(2.376) x W(3.812) x H(1.836)
Descriptions
Description
HD ZNC GRND TRMNL W/ THRD & SET SCRW
Product Type
Grounding Terminal W/
extra long description
ARL GB5T GROUNDING TERMINAL W/
Long Description
Four termination points, more than required by 250.94(A)(2) of the NEC, handle multiple hookups of communications systems telephone, CATV or satellite dish.
Manufacturer Information
Manufacturers Part Number
GB5T
Brand
ARLINGTON
GTIN
00018997993205
UPC
018997993205
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
#6 to #2 Grounding Electrode
Packaging
Weight per each
0.535
Carton
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat