UNY50NR - 1/2" Male Union

Appleton

  • $20.36 (Each)
  • $20.36 (Each)

  • $203.60 (Per 10)

  • $1,018.00 (Per 50)
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
UNY50NR
Manufacturer
Appleton
Manufacturer's Part Number
UNY50NR
Description
1/2" Male Union
Unilets Uny Union, Trade Size: 1/2 In, Outside Diameter: 1.47 In, Length: 2.147 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Numb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234221 / 00781381234221
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Carton
$203.60 (Per 10)
Standard Packaging
$1,018.00 (Per 50)
Resources
Images
 
 
UNY50NR - Small Image
 
UNY50NR - Large Image
Attachments
 
 
UNY50NR - Specification Sheet
Other Links
 
 
UNY50NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Female Threaded
Dimensions and Weight
Length
2.147
Descriptions
Product Type
1/2 Union Connector Type
Description
1/2" MALE UNION
extra long description
APP UNY50NR 1/2 UNION CONNECTOR TYP
Long Description
UNILETS UNY Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.147 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Numb
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Nipple not removable;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit
Additional Information
outside diameter
1.47
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY50NR
GTIN
00781381234221
UPC
781381234221
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNY Union
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.34
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Connecting Conduit To Enclosure
standard
and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY50NR.
Jump To:

Similar Items

Similar items are close alternatives to UNY50NR, though they may not be 100% alike.

Union, 1/2 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate ...
  • Our Part #: UNY105
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: UNY105
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($333.10) ·
UNY105 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNY50NR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY50NR Appleton Electric 00781381234221
UNY105 Eaton Crouse-Hinds 00782274647807
UNY1 Killark 00783936010410
UNY-50S O-Z Gedney 00783126553000
UNY105TB Thomas & Betts 00786210970950

* All prices subject to change.

Begin Live Chat