UNF75NRA - 3/4" Alu Union

Appleton

  • $22.72 (Each)
  • $22.72 (Each)

  • $227.20 (Per 10)

  • $1,136.00 (Per 50)
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
UNF75NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF75NR-A
Description
3/4" Alu Union
Unilets Unf Union, Trade Size: 3/4 In, Outside Diameter: 1-3/4 In, Length: 1.47 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234139 / 00781381234139
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.72 (Each)
Carton
$227.20 (Per 10)
Standard Packaging
$1,136.00 (Per 50)
Resources
Images
 
 
UNF75NRA - Large Image
Attachments
 
 
UNF75NRA - Specification Sheet
Other Links
 
 
UNF75NRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
1.47
Descriptions
Description
3/4" ALU UNION
Product Type
3/4 Union Connector Type Unf
Long Description
UNILETS UNF Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203)
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNF unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit
extra long description
APP UNF75NR-A 3/4 UNION CONNECTOR T
Additional Information
outside diameter
1-3/4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF75NR-A
GTIN
00781381234139
UPC
781381234139
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNF Union
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
standard
and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d
Application
For Connecting Conduit To Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF75NRA.
Jump To:

Cross Referenced

These items are similar to UNF75NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XU3 Adalet 00781063183052
UNF75NR-A Appleton Electric 00781381234139
UNF205-SA Eaton Crouse-Hinds 00782274101835
GUF-2 Killark 00783936270029
UNF-75A O-Z Gedney 00783126551785

* All prices subject to change.

Begin Live Chat