TPC75 - 3/4" Rigid Three Piece Coupling

Appozgcomm

  • $14.73 (Each)
  • $14.73 (Each)

  • $147.29 (Per 10)

  • $736.47 (Per 50)

  • $1,472.94 (Per 100)
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
TPC75
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC75
Description
3/4" Rigid Three Piece Coupling
Coupling, 3/4 In Trade Size, TPC Model, Straight, Zinc Plated, End 1: 2.13 In;End 2: 1.88 In Connection Size, Threaded Connection, 1.70 In Length, 2.13 In Diameter, 0.30 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855402755 / 00687855402755
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.73 (Each)
Carton
$147.29 (Per 10)
Standard Packaging
$736.47 (Per 50)
Resources
Images
 
 
TPC75 - Large Image
 
TPC75 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
1.70 in;43.2 mm
Diameter
2.13 in;54.1 mm
Descriptions
Description
3/4" RIGID THREE PIECE COUPLING
Product Type
Coupling
Long Description
Coupling, 3/4 in Trade Size, TPC Model, Straight, Zinc Plated, End 1: 2.13 in;End 2: 1.88 in Connection Size, Threaded Connection, 1.70 in Length, 2.13 in Diameter, 0.30 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rn Zinc Offset Nipples and Tpc Three Piece Couplings. the Rn Provides An Offset Connection Between Two Outlet Boxes Or Enclosures. the Tpc Provides Threaded Coupling Between Lengths Of Rigid Conduit and Imc Conduit Elbows, Where Neither Can Be Rotated.
Short Description
Coupling, 3/4 in, Zinc Plated, TPC Model
Special Features
Three Piece
extra long description
EGS TPC-75 3/4 IN 3 PIECE CPLG
Additional Information
Standards Met
UL Standard: 514B;UL Listed: E163167;NEMA: FB-1
package quantity
50 PK;10 CT
Made in USA
yes
Color/Finish
Zinc Plated
connection size
End 1: 2.13 in;54.1 mm;End 2: 1.88 in;47.8 mm
Connection Type
Threaded
for use with
Rigid and IMC Conduit
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC75
Model
TPC
sub brand
Neer(TM)
GTIN
00687855402755
UPC
687855402755
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.30 lb/EA
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Provides Threaded Coupling Between Lengths of Rigid Conduit and IMC Conduit Elbows, Where Neither Can Be Rotated
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPC75.
Jump To:

Cross Referenced

These items are similar to TPC75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK75 AFC Cable Systems 00077680285690
EC-75 Appleton Electric 00781381247757
201 Arlington 00018997002013
1122 Bridgeport Fittings 00781747011220
191 Eaton Crouse-Hinds 00784564101914
3PC75 Garvin Industries 00785592400567
65507B Halex 00051411655075
TPC-75 Neer 00687855402755
475 O-Z Gedney 00783126612509
371 Producto Electric Corp. 00785244137100
1503 Raco 00050169015032
676 Thomas & Betts 00786210006765
EK-402 Thomas & Betts 00785991408027
852 Topaz 00751338186408

* All prices subject to change.

Begin Live Chat