STG75 - 3/4" O-Ring Assembly

Appleton

  • $2.71 (Each)
  • $2.71 (Each)

  • $135.54 (Per 50)

  • $271.07 (Per 100)
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
STG75
Manufacturer
Appleton
Manufacturer's Part Number
STG-75
Description
3/4" O-Ring Assembly
Sealing Gasket, Trade Size: 3/4 In, Material: Steel Backed Neoprene, Standard: Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
31401505 - Silicone molded gasket
UPC/GTIN
781381684057 / 00781381684057
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$135.54 (Per 50)
Standard Packaging
$271.07 (Per 100)
Resources
Images
 
 
STG75 - Small Image
 
STG75 - Large Image
Attachments
 
 
STG75 - Specification Sheet
Other Links
 
 
STG75 - Other
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
3/4" O-RING ASSEMBLY
Product Type
3/4 In Liquidtight Gasket
extra long description
APP STG-75 3/4 IN LIQUIDTIGHT GASKE
Long Description
Sealing Gasket, Trade Size: 3/4 IN, Material: Steel Backed Neoprene, Standard: CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit
Special Features
Steel Backed Neoprene
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STG-75
GTIN
00781381684057
UPC
781381684057
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sealing Gasket Assembly for Liquidtight Flexible Metal Conduit Connectors
Packaging
Weight per each
0.01
Carton
50
Package
100
Uses, Certifications, and Standards
standard
CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1
Application
Provides positive seal between shoulder of connector and sheet metal enclosure. Used with 0.75 inch connector.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STG75.
Jump To:

Cross Referenced

These items are similar to STG75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG75 Appleton Electric 00781381684057
SR-075 Bridgeport Fittings 00781747404916
SG2 Eaton Crouse-Hinds 00784564220028
205-09-002 Hubbell Wiring Device-Kellems n/a
KOR2 Killark n/a
4Q-G-75 O-Z Gedney n/a
4QG75 O-Z Gedney n/a
2453 Raco 00050169024539
20509002 Raco n/a
5263 Thomas & Betts 00786210052632
52 Thomas & Betts 00781720002894
SR-102 Thomas & Betts 00785991440034
SG-2 Thomas & Betts 784564220028
5263 Thomas & Betts Conduit n/a
712 Topaz 00751338174603

* All prices subject to change.

Begin Live Chat