ST90200 - 2" Steel LT 90 Conn

Appleton

  • $117.21 (Each)
  • $117.21 (Each)

  • $586.06 (Per 5)

  • $11,721.26 (Per 100)
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
ST90200
Manufacturer
Appleton
Manufacturer's Part Number
ST-90200
Description
2" Steel LT 90 Conn
Liquid Tight 90°Connector, 2 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 3.19 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 290 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680707 / 00781381680707
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.21 (Each)
Carton
$586.06 (Per 5)
Resources
Images
 
 
ST90200 - Small Image
 
ST90200 - Large Image
 
ST90200 - Large Image
Attachments
 
 
ST90200 - Specification Sheet
Other Links
 
 
ST90200 - Other
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
Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
3.19 in;81 mm
Size
2
Descriptions
Description
2" STEEL LT 90 CONN
Product Type
Insulated Connector
Liquid Tight 90°Connector
extra long description
APP ST-90200 2 IN 90DEG LFMC CONN
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
Long Description
Liquid Tight 90°Connector, 2 in Trade Size, Zinc Electroplated, 90° Connection Orientation, 3.19 in Diameter, Insulated, 2 in NPT Thread Size, Threaded Connection, 290 lb/100
Short Description
Insulated Connector, Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring), 2 in, 90°
Additional Information
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Manufacturer Information
Manufacturers Part Number
ST-90200
Brand
Appleton
GTIN
00781381680707
UPC
781381680707
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Trade Size
Trade Size
2 in
Packaging
Weight
131.5 kg/100;290 lb/100
Weight per each
2.5
Carton
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST90200.
Jump To:

Similar Items

Similar items are close alternatives to ST90200, though they may not be 100% alike.

2" 90° Liquidtight Connector Non-Insulated
  • Our Part #: K2009
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2009
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($422.30) ·
K2009 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.46

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nut);Ste...
  • Our Part #: LT20090
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT20090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($262.10) ·
LT20090 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.42

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electr...
  • Our Part #: 5257
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5257
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($660.33) ·
5257 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ST90200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L9200 AFC Cable Systems 00077680137241
ST-90200 Appleton Electric 00781381680707
475-SLT Bridgeport Fittings 00781747024756
LT20090 Eaton Crouse-Hinds 00784564902009
LTK20090 Eaton Crouse-Hinds 00784564000385
SL90200 LH Dottie 00781002667452
66920B Halex 00051411669201
H2009 Hubbell Wiring Device-Kellems 00783585034287
K2009 Killark 00783936998602
MLT90-200 Orbit Industries 00835243031272
4Q-9200 O-Z Gedney 00783126619454
RT-90-200S Producto Electric Corp. n/a
3428 Raco 00050169034286
H2009 Raco n/a
LML-61 Remke 00785411301969
5257 Thomas & Betts 00786210052571
LT-296 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat