RB13 - 2" X 3/4" Reducing Bushing

Appozgcomm

  • $37.44 (Each)
  • $37.44 (Each)

  • $374.36 (Per 10)

  • $1,497.43 (Per 40)

  • $3,743.58 (Per 100)
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
RB13
Manufacturer
Appozgcomm
Manufacturer's Part Number
RB13
Description
2" X 3/4" Reducing Bushing
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimensions: Diameter .98 Inches, Height 2.34 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855126132 / 00687855126132
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.44 (Each)
Carton
$374.36 (Per 10)
Standard Packaging
$1,497.43 (Per 40)
Resources
Images
 
 
RB13 - Small Image
 
RB13 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 x 3/4
Descriptions
Description
2" X 3/4" REDUCING BUSHING
Product Type
2 X 3/4 RDC BSHG STL
extra long description
EGS RB-13 2 X 3/4 RDC BSHG STL
Long Description
IMC Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, UL Standard: 514B, Trade Size: 2 x 3/4, Dimensions: Diameter .98 Inches, Height 2.34 Inches
Special Features
Flush Type Reducing Bushing Threaded for Rigid Conduit or IMC, Trade Size 2 x 3/4 IN
Manufacturer Information
Manufacturers Part Number
RB13
Brand
Appleton
GTIN
00687855126132
UPC
687855126132
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.75
Carton
10
Package
40
Uses, Certifications, and Standards
standard
CSA Certified: 70872;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
To Reduce the trade size of a tapered entry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB13.
Jump To:

Similar Items

Similar items are close alternatives to RB13, though they may not be 100% alike.

Reducing Bushing, 2 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded C...
  • Our Part #: 1172
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1172
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.96) · 50 ($739.82) ·
1172 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RB13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB200-75 Appleton Electric 00781381655101
RB200-75A Appleton Electric 00781381322119
533 Arlington 00018997005335
RB-13 Neer 00687855126132
334R O-Z Gedney 00783126785708
RB-334 O-Z Gedney 00783126467703
RB-334A O-Z Gedney 00783126058048
RB-335 O-Z Gedney 00783126467758
1153 Raco 00050169011539
612 Thomas & Betts 00786210006123
RB-162 Thomas & Betts 00785991432398
RE62-TB Thomas & Betts 00786210058887
RB13 Topaz 00751338201804
RB20075 American Fittings 00662364130269
1172 Bridgeport Fittings 00781747011725
263 Eaton Crouse-Hinds 00784564102638
R363 LH Dottie 00781002305606
13607 Halex 00051411136079
RE62S Killark 00783936010922
67474 Minerallac 00085937674746

* All prices subject to change.

Begin Live Chat