PC200ET - 2" Edge Type Clamp

Appleton

  • $37.52 (Each)
  • $37.52 (Each)

  • $938.10 (Per 25)

  • $3,752.40 (Per 100)
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
PC200ET
Manufacturer
Appleton
Manufacturer's Part Number
PC-200ET
Description
2" Edge Type Clamp
Appleton Edge Type Clamp, Size: 2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381320528 / 00781381320528
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.52 (Each)
Carton
$37.52 (Each)
Standard Packaging
$938.10 (Per 25)
Resources
Images
 
 
PC200ET - Small Image
 
PC200ET - Large Image
Attachments
 
 
PC200ET - Specification Sheet
Other Links
 
 
PC200ET - Other
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
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Castings: Hot Dip;Hardware: Mechanically Galvanized
Dimensions and Weight
Size
2
Descriptions
Description
2" EDGE TYPE CLAMP
Product Type
2 In Edge Type CLP
Long Description
Appleton Edge Type Clamp, Size: 2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid Conduit
Special Features
Capable of withstanding heavy loads;Easily installs;Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
extra long description
APP PC-200ET 2 IN EDGE TYPE CLP
Also Known As...
Parallel Clamp (PC)
PC Clamp
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PC-200ET
GTIN
00781381320528
UPC
781381320528
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge Type Clamp
Packaging
Weight per each
1.5
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PC200ET.
Jump To:

Similar Items

Similar items are close alternatives to PC200ET, though they may not be 100% alike.

2 Edge Clamp
  • Our Part #: ET2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNET-2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($502.45) ·
ET2 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PC200ET but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-200ET Appleton Electric 00781381320528
976 Bridgeport Fittings 00781747097606
ETC200HD Eaton Crouse-Hinds 00784564255655
EDG200 Garvin Industries 00785592403360
ECC200 Killark 00783936391281
UEC-200G O-Z Gedney 00783126550757
2308EC Raco 00050169986073
ET-2 Robroy Industries n/a
EC2HDG Thomas & Betts 00785991920642
EC2 Thomas & Betts 00785991500127
EC-2 Thomas & Betts Conduit n/a
1576 Topaz 00751338520288

* All prices subject to change.

Begin Live Chat