LS700 - 2-1/2" In Sealing Locknut

Appozgcomm

  • $48.46 (Each)
  • $48.46 (Each)

  • $1,211.53 (Per 25)

  • $4,846.12 (Per 100)
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
LS700
Manufacturer
Appozgcomm
Manufacturer's Part Number
LS-700
Description
2-1/2" In Sealing Locknut
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
687855167500 / 00687855167500
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.46 (Each)
Carton
$1,211.53 (Per 25)
Resources
Images
 
 
LS700 - Small Image
 
LS700 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Height
0.45
Size
2-1/2
Width
3.52
Descriptions
Description
2-1/2" IN SEALING LOCKNUT
Product Type
2-1/2 In Sealing LKNT
extra long description
EGS LS-700 2-1/2 IN SEALING LKNT
Long Description
IMC Fittings, Conduit Locknuts, Material: Steal/ UL Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
Special Features
Bonded with neoprene gasket
Additional Information
Thread Type
NPSL
Thread Size
2-1/2-8
Manufacturer Information
Manufacturers Part Number
LS-700
Brand
APPOZGCOMM
GTIN
00687855167500
UPC
687855167500
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
Sealing locknuts provide a raintight seal when securing threaded conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.
standard
UL Listed: E32539, UL Standard: 514B, NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LS700.
Jump To:

Cross Referenced

These items are similar to LS700 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL7 American Fittings 662364182503
BLSG-200 Appleton Electric 00781381314244
BLSG-250 Appleton Electric 781381501347
SLG-200S Appleton Electric n/a
LS-700 APPOZGCOMM 00687855167500
SL250 Arlington 18997132505
147 Bridgeport Fittings 781747001474
SL7 Eaton Crouse-Hinds 784564320070
LNS250 LH Dottie 781002123385
LNS-250 Garvin Industries 785592990020
LNS-250-I Madison Electric 784297336683
LS-700 Neer 687855167500
SSLN-250 Orbit Industries 835243052109
SLG-200S O-Z Gedney 783126506143
SLG-250S O-Z Gedney 783126506167
207SL Producto Electric Corp. 785244120775
1207 Raco 50169012079
712P Sepco n/a
LS-107 Thomas & Betts 785991907902
717 Topaz 751338175105

* All prices subject to change.

Begin Live Chat