LB150DCG - 1-1/2" LB FM5 Cond BC&G

Appozgcomm

  • $75.21 (Each)
  • $75.21 (Each)

  • $752.05 (Per 10)

  • $7,520.54 (Per 100)
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
LB150DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB150DCG
Description
1-1/2" LB FM5 Cond BC&G
Conduit Outlet Body, Epoxy Powder Coated, 1-1/2 In Trade Size, 33.80 Cu.In Capacity, 90 ° Angle, 1-1/2 In Hub Size, 7.81 In Length, 2.49 In Width, 3.89 In Height, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000531 / 00687855000531
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.21 (Each)
Carton
$752.05 (Per 10)
Resources
Images
 
 
LB150DCG - Small Image
 
LB150DCG - Large Image
 
LB150DCG - Large Image
Attachments
 
 
LB150DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1-1/2 in
Length
7.81 in;198.4 mm
Width
2.49 in;63.2 mm
Height
3.89 in;98.8 mm
Descriptions
Description
1-1/2" LB FM5 COND BC&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1-1/2 in Trade Size, 33.80 cu.in Capacity, 90 ° Angle, 1-1/2 in Hub Size, 7.81 in Length, 2.49 in Width, 3.89 in Height, 1 lb/EA
Short Description
Conduit Outlet Body, 1-1/2 in, LB Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
extra long description
EGS LB150DCG 1-1/2 THD ALUM LB BDY
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2
package quantity
10 CT
Made in USA
yes
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB150DCG
GTIN
00687855000531
UPC
687855000531
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Capacity
33.80 cu.in;0.6 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB150DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB150DCG, though they may not be 100% alike.

O Series/Duraloy 5 Series - Aluminum Conduit Body - LB Type - Hub SIZE1-1/2 Inch...
  • Our Part #: 0LB5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLB-5
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 2 ($65.90) ·
0LB5 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$32.95

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB100DCG
  • GTIN: 00687855000517
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat