HUB100DN - 1" Rigid Watertite D/C Hub

Appozgcomm

  • $16.00 (Each)
  • $16.00 (Each)

  • $399.97 (Per 25)

  • $1,599.87 (Per 100)

  • $1,999.84 (Per 125)
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
HUB100DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB100DN
Description
1" Rigid Watertite D/C Hub
Watertight Hub, 1 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 2.13 In Hub Size, 1.03 In Length, 2 In Diameter, 1.38 In Knockout Size, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002139 / 00687855002139
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Carton
$399.97 (Per 25)
Standard Packaging
$1,999.84 (Per 125)
Resources
Images
 
 
HUB100DN - Small Image
 
HUB100DN - Large Image
 
HUB100DN - Large Image
Specifications Sheets
 
 
HUB100DN - Specification Sheet
Attachments
 
 
HUB100DN - Specification Sheet
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
Zinc Die Cast
Dimensions and Weight
Hub Size
2.13 in
Length
1.03 in
Diameter
2 in
Size
1
Descriptions
Description
1" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 1 in Trade Size, HUB Model, Insulated, 0.78 in Thread Length, 2.13 in Hub Size, 1.03 in Length, 2 in Diameter, 1.38 in Knockout Size, 0.38 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 1 in
Special Features
Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB100DN 1 ZDC WATER TIGHT HUB
Additional Information
package quantity
125 PK;25 CT
Made in USA
yes
Insulated/Non-Insulated
Insulated
Thread Length
0.78 in
Knockout Size
1.38 in
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB100DN
GTIN
00687855002139
UPC
687855002139
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
1 in
Packaging
Weight
0.38 lb/EA
Weight per each
0.38
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HUB100DN.
Jump To:

Similar Items

Similar items are close alternatives to HUB100DN, though they may not be 100% alike.

Hub Connector, 1 In Trade Size, Straight, Insulated, NPT Connection, 1 In Hub Si...
  • Our Part #: H100TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H100-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($75.50) · 25 ($377.52) ·
H100TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.10

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1 In Connection Size, N...
  • Our Part #: CHB3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHB3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($421.92) ·
CHB3 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.88

Each

QTY:
Each
Add
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size,...
  • Our Part #: ST3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($413.02) ·
ST3 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.52

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 1 Inch
  • Our Part #: 153DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 153-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($192.00) · 50 ($959.98) ·
153DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HUB100DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB100DN Appleton Electric 00687855002139
WH3 Arlington 00018997583000
153DC Bridgeport Fittings 00781747091536
CHB3 Eaton Crouse-Hinds 00662277008105
ST3 Eaton Crouse-Hinds 00784731100054
WH3 Killark n/a
1704 Raco 00050169017043
THI100 Raco n/a
372 Thomas & Betts 00786210003726
H100SC Thomas & Betts 00786210913643
H100TB Thomas & Betts 00786210898636

* All prices subject to change.

Begin Live Chat