GRL50 - 1/2" Unilet Outlet Box

Appleton

  • $74.11 (Each)
  • $74.11 (Each)

  • $370.55 (Per 5)
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
GRL50
Manufacturer
Appleton
Manufacturer's Part Number
GRL50
Description
1/2" Unilet Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In GRL Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381442305 / 00781381442305
Weight per unit
2.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.11 (Each)
Standard Packaging
$370.55 (Per 5)
Resources
Images
 
 
GRL50 - Large Image
 
GRL50 - Small Image
Attachments
 
 
GRL50 - Specification Sheet
Other Links
 
 
GRL50 - Other
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
Malleable Iron
Dimensions and Weight
Depth
1/2
Descriptions
extra long description
APP GRL50 1/2 UNILET
Description
1/2" UNILET OUTLET BOX
Long Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRL Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Product Type
1/2 Unilet
Additional Information
Cable Entry
(2) 1/2 IN GRL Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
GRL50
Brand
Appleton
GTIN
00781381442305
UPC
781381442305
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
2.47
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRL50.
Jump To:

Similar Items

Similar items are close alternatives to GRL50, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • MFR Part #: GUAL14
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($208.58) ·
GUAL14 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$104.29

Each

QTY:
Each
Add
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • MFR Part #: GUAL16
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($251.54) ·
GUAL16 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$125.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRL50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRL50 Appleton Electric 00781381442305
GUAL16 Eaton Crouse-Hinds 00782274464800
GECLT-1M Killark 00783936210841
GUAL-50 O-Z Gedney 00783126247206
GUAL16-TB Thomas & Betts 00786210344539
GUAL16-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat