EYS46 - 1-1/4" Mall Cond Seal

Appleton

  • $57.37 (Each)
  • $57.37 (Each)

  • $573.70 (Per 10)
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
EYS46
Manufacturer
Appleton
Manufacturer's Part Number
EYS46
Description
1-1/4" Mall Cond Seal
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 1-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381621182 / 00781381621182
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.37 (Each)
Standard Packaging
$573.70 (Per 10)
Resources
Attachments
 
 
EYS46 - Specification Sheet
Images
 
 
EYS46 - Large Image
Other Links
 
 
EYS46 - Other
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
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1-1/4 Male Seal-Off
Description
1-1/4" MALL COND SEAL
extra long description
APP EYS46 1-1/4 MALE SEAL-OFF
Long Description
UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 1-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS46
GTIN
00781381621182
UPC
781381621182
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Packaging
Weight per each
2.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS46.
Jump To:

Similar Items

Similar items are close alternatives to EYS46, though they may not be 100% alike.

Conduit Seal Body, 1-1/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic...
  • Our Part #: EYS46
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS46
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($159.08) ·
EYS46 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$79.54

Each

QTY:
Each
Add
Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-...
  • Our Part #: EYM125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYM-125
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.13) ·
EYM125 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$93.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS46 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM125 Appleton Electric 00781381135429
EYS46 Appleton Electric 00781381621182
EYS46 Eaton Crouse-Hinds 782274379203
EYM-125 O-Z Gedney 00783126089004
ENY-4-TM Killark 00783936111407
EYAM-125 O-Z Gedney 00783126139037
EYS41TB Thomas & Betts 00786210248097

* All prices subject to change.

Begin Live Chat