AJA620 - 200 Amp 2 Inch Hub Back Box W/Angle Adapter

Appleton

  • $502.52 (Each)
  • $502.52 (Each)
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
AJA620
Manufacturer
Appleton
Manufacturer's Part Number
AJA620
Description
200 Amp 2 Inch Hub Back Box W/Angle Adapter
Mounting Box, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, Epoxy Powder Coated Copper Free Aluminum, 2 In Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 9 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381130929 / 00781381130929
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$502.52 (Each)
Resources
Images
 
 
AJA620 - Small Image
 
AJA620 - Large Image
 
AJA620 - Large Image
Attachments
 
 
AJA620 - Specification Sheet
Other Links
 
 
AJA620 - Other
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
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Dimensions and Weight
Hub Size
2 in
Size
2
Descriptions
Product Type
Mounting Box
Description
200 AMP 2 INCH HUB BACK BOX W/ANGLE ADAPTER
Long Description
Mounting Box, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, Epoxy Powder Coated Copper Free Aluminum, 2 in Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 9 lb
Features
with angle opening type;pin and sleeve receptacle used on;2 inch hub size;ul 1682/1686/50e, csa c22.2 approval;epoxy powder coated copper-free aluminum body material;200 amp device rating;4 mounting lug(s);powertite[tm] brand;enclosure rating nema 3/3r/4/4x;application welder, generator, compressor, shipping dock, port, ship to store, pump, cellular relay station;aja model.
Short Description
Mounting Box, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc
Special Features
Contacts Exert Constant Pressure Along Entire Contact Surface and Provide Electrical Continuity
extra long description
APP AJA620 AJA UNILET + 45D ADAPTER
Additional Information
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+107 °C;+225 °F
for use with
Powertite 200 A Receptacles
Standards Met
UL 1682/1686/50E;CSA C22.2
Cable Entry
(1) 2 IN NPT Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AJA620
GTIN
00781381130929
UPC
781381130929
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Mounting Box With Angle Adapter
Packaging
Weight
9 lb
Weight per each
9
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Application
For Powertite 200 AMP Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AJA620.
Jump To:

Similar Items

Similar items are close alternatives to AJA620, though they may not be 100% alike.

Versamate Series - 200A, 2" Dead-End Back Box
  • Our Part #: VJ68
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VJ68
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($397.34) ·
VJ68 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$397.34

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Aj Back Box, 200A, One Hub, Cast Aluminum, 2"
  • Our Part #: AJ68
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AJ68
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,266.90) ·
AJ68 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,266.90

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to AJA620 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AJA620 Appleton Electric 00781381130929
AJA620M Appleton Electric n/a
AJ68 Eaton Crouse-Hinds 00782274016009
MB2003W Hubbell Wiring Device-Kellems 00783585011646
VJ68 Killark 00783936832876

* All prices subject to change.

Begin Live Chat