8488A - 4-11/16SQ Covers

Appozgcomm

  • $19.46 (Each)
  • $19.46 (Each)

  • $486.58 (Per 25)

  • $1,946.32 (Per 100)
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
8488A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8488A
Description
4-11/16SQ Covers
Features:Configuration Ears 2-3/4 In C to C Flat and Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:3ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855523030 / 00687855523030
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.46 (Each)
Carton
$486.58 (Per 25)
Resources
Images
 
 
8488A - Small Image
 
8488A - Large Image
Attachments
 
 
8488A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 0.5
Descriptions
Description
4-11/16SQ COVERS
Product Type
4-11/16 In S CVR 1/2 RSD SGL D
extra long description
EGS 8488A 4-11/16 IN S CVR 1/2 RSD
Long Description
Features:Configuration Ears 2-3/4 IN C to C Flat and Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:3CI
Special Features
4 11/16 IN Square, 1/2 IN Raised Single Device Cover with Ears 2 3/4 IN C to C
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8488A
GTIN
00687855523030
UPC
687855523030
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Ceiling Plaster Ring, Mud Ring
Packaging
Weight per each
0.39
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8488A.
Jump To:

Cross Referenced

These items are similar to 8488A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8488A Appleton Electric 00687855523030
TP569 Eaton Crouse-Hinds 00786189105698
72C3 Garvin Industries 00785592722034
53050 Orbit Industries 00835243010536
8488A O-Z Gedney n/a
829 Raco 00050169008294
601C Thomas & Betts n/a
72C312 Thomas & Betts 00785991144956
601-C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat