8466A - 4SQ 1" RSD SGL DVC CVR

Appozgcomm

  • $10.02 (Each)
  • $10.02 (Each)

  • $250.58 (Per 25)

  • $1,002.33 (Per 100)
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
8466A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8466A
Description
4SQ 1" RSD SGL DVC CVR
Square Cover, 7.5 Cu.In Capacity, Plaster (Ring/Mud Ring) Material, 1 - Gangs, 25 CT Package Quantity, Square Shape, 16.33 KG/100;36 LB/100 Weight, 1 In Width
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776559 / 00687855776559
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.02 (Each)
Carton
$250.58 (Per 25)
Resources
Images
 
 
8466A - Small Image
 
8466A - Large Image
Attachments
 
 
8466A - Specification Sheet
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
Plaster (Ring/Mud Ring)
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Width
1 in
Size
4 X 4 X 1
Descriptions
Product Type
Square Cover
Long Description
Square Cover, 7.5 cu.in Capacity, Plaster (Ring/Mud Ring) Material, 1 - Gangs, 25 CT Package Quantity, Square Shape, 16.33 kg/100;36 lb/100 Weight, 1 in Width
Short Description
Square Cover, Plaster (Ring/Mud Ring), 7.5 cu.in, 25 CT
Description
4SQ 1" RSD SGL DVC CVR
extra long description
EGS 8466A 4 IN SQ 1 IN RSD SGL DVC
Special Features
4 IN Square, 1 IN Raised Single Device Drawn Tile Cover
Additional Information
package quantity
25 CT
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8466A
GTIN
00687855776559
UPC
687855776559
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
16.33 kg/100;36 lb/100
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Capacity
7.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8466A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8466A.

Features:Configuration Single Device Drawn, Standard:Ul E18095, Material:Steel, ...
  • Our Part #: 8466A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8466A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.02) ·
8466A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8466A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8466A Appleton Electric 00687855776559
846-100 Appleton Electric 00687855768356
116 Eaton B-Line n/a
TP488 Eaton Crouse-Hinds 00786189104882
52C15 Garvin Industries 00785592520364
123 Mulberry n/a
263 Mulberry n/a
1 Mulberry n/a
11 Mulberry n/a
123 nVent-Thermal Management 00782856381006
41100 Orbit Industries 00835243000070
8466A O-Z Gedney n/a
774 Raco 00050169007747
405A Thomas & Betts n/a
52C15 Thomas & Betts 00785991138856
405-A Thomas & Betts n/a
407-C Thomas & Betts 00781720006274
52-C-49-1 Thomas & Betts 00785991140101
C4456 Topaz 00751338871359

* All prices subject to change.

Begin Live Chat