846125 - 4SQ 1-1/4" RSD SGL DVC CVR

Appozgcomm

  • $24.73 (Each)
  • $24.73 (Each)

  • $618.22 (Per 25)

  • $2,472.89 (Per 100)
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
846125
Manufacturer
Appozgcomm
Manufacturer's Part Number
846125
Description
4SQ 1-1/4" RSD SGL DVC CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:9.3ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768400 / 00687855768400
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.73 (Each)
Carton
$618.22 (Per 25)
Resources
Images
 
 
846125 - Large Image
 
846125 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 1.25
Descriptions
Description
4SQ 1-1/4" RSD SGL DVC CVR
Product Type
4 In S CVR 1-1/4 RSD SGL DVC
extra long description
EGS 846-125 4 IN S CVR 1-1/4 RSD SG
Long Description
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:9.3CI
Special Features
4 IN Square, 1 1/4 IN Raised Single Device Tile Cover
Manufacturer Information
Manufacturers Part Number
846125
Brand
Appleton
GTIN
00687855768400
UPC
687855768400
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.45
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 846125.
Jump To:

Cross Referenced

These items are similar to 846125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
846-125 Appleton Electric 00687855768400
8466 Appleton Electric 00687855776504
TP526 Eaton Crouse-Hinds 00786189105261
1 Mulberry n/a
111 Mulberry n/a
123 Mulberry n/a
264 Mulberry n/a
123 nVent-Thermal Management 00782856381006
41125 Orbit Industries 00835243000087
790 Raco n/a
775 Raco 00050169907757
407-D Thomas & Betts 00781720006281
52C49114 Thomas & Betts 00785991140156
401-C Thomas & Betts n/a
405 Thomas & Betts n/a
52-C-16 Thomas & Betts 00785991138900
52-C-3-1/2-25 Thomas & Betts n/a
FP-405 Thomas & Betts 00785991116168
52-C-49-1 1/4 Thomas & Betts Conduit n/a
V523 Unity Manufacturing 00091617105264

* All prices subject to change.

Begin Live Chat