8373N - 4SQ RS CVR RCPT/GFI

Appozgcomm

  • $22.71 (Each)
  • $22.71 (Each)

  • $567.69 (Per 25)

  • $2,270.75 (Per 100)
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
8373N
Manufacturer
Appozgcomm
Manufacturer's Part Number
8373N
Description
4SQ RS CVR RCPT/GFI
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 14.51 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855703012 / 00687855703012
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.71 (Each)
Carton
$567.69 (Per 25)
Resources
Images
 
 
8373N - Small Image
 
8373N - Large Image
 
8373N - Large Image
Attachments
 
 
8373N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Description
4SQ RS CVR RCPT/GFI
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 14.51 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Short Description
Square Cover, Steel, 7 cu. In, Twist locking receptacle opening
extra long description
EGS 8373N 4 IN SQ CVR DPLX RCPT NEC
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
includes
Nuts;Screws
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8373N
GTIN
00687855703012
UPC
687855703012
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
14.51 lb/100;32 kg/100
Weight per each
0.29
Carton
25
Uses, Certifications, and Standards
Capacity
7 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8373N.
Jump To:

Similar Items

Similar items are close alternatives to 8373N, though they may not be 100% alike.

Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • Our Part #: RS19CC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 19 CC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($222.10) ·
RS19CC - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.88

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For O...
  • Our Part #: TP517
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP517
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($458.30) ·
TP517 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8373N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8373N Appleton Electric 00687855703012
8373 Appleton Electric n/a
TP517 Eaton Crouse-Hinds 00786189105179
G1951 Garvin Industries 00785592526519
11435 Mulberry 00095327114356
4424 Orbit Industries 00835243000407
915C Raco 00050169999981
915 Raco 00050169009154
RS19CC Thomas & Betts 00785991120912
RS-19-CC Thomas & Betts Conduit n/a
C2237 Topaz 00751338872066
V583-BC Unity Manufacturing 00091617115096

* All prices subject to change.

Begin Live Chat