561L - 4X1-1/2D Comb Box

Appozgcomm

  • $12.46 (Each)
  • $12.46 (Each)

  • $622.82 (Per 50)

  • $1,245.65 (Per 100)

Availability: Currently Out Of Stock
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
561L
Manufacturer
Appozgcomm
Manufacturer's Part Number
561L
Description
4X1-1/2D Comb Box
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Standard:UL514A. 514B, Ul Listed E2527. Cubic Capacity:15.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765201 / 00687855765201
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$622.82 (Per 50)
Resources
Images
 
 
561L - Small Image
 
561L - Large Image
Attachments
 
 
561L - Specification Sheet
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
4 X 4 X 1.5
Descriptions
Description
4X1-1/2D COMB BOX
Product Type
Box Oct 4 In 1-1/2 Deep CL261/2 In Kos
extra long description
EGS 561L BOX OCT 4 IN 1-1/2 DEEP CL
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Nonmetallic Sheathed CL 26 Cable Clamps
Long Description
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Standard:UL514A. 514B, UL LIsted E2527. Cubic Capacity:15.5CI
Additional Information
number of outlet
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
561L
GTIN
00687855765201
UPC
687855765201
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagonal Box
Packaging
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 561L.
Jump To:

Cross Referenced

These items are similar to 561L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
561L Appleton Electric 00687855765201
TP298 Eaton Crouse-Hinds 786189102987
54151-R Garvin Industries 785592400970
4RB-NM Welded Orbit Industries n/a
561L O-Z Gedney 687855765201
145 Raco 50169001455
8146 Raco n/a
146 Raco 00050169001462
54151N30 Thomas & Betts 785991100280
54151-NP Thomas & Betts 785991171105
4-OW-LC Thomas & Betts 00781720055142
4-O-LC Thomas & Betts n/a
54151-NG Thomas & Betts 00785991170801
54151-N Thomas & Betts 00785991170559
54151-N Thomas & Betts Conduit n/a
V304R Unity Manufacturing 00091617102980

* All prices subject to change.

Begin Live Chat