4SJD341 - 4-11/16 SQ Box

Appozgcomm

  • $26.25 (Each)
  • $26.25 (Each)

  • $656.36 (Per 25)

  • $2,625.46 (Per 100)
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
4SJD341
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SJD-3/4-1
Description
4-11/16 SQ Box
Features:With 1, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855751907 / 00687855751907
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.25 (Each)
Carton
$656.36 (Per 25)
Resources
Images
 
 
4SJD341 - Small Image
 
4SJD341 - Large Image
Attachments
 
 
4SJD341 - Specification Sheet
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
4.6875 X 4.6875 X 2.125
Descriptions
Description
4-11/16 SQ BOX
Product Type
BX 4-11/16 SQ 2-1/8 DP 3/4 In Kos
extra long description
EGS 4SJD-3/4-1 BX 4-11/16 SQ 2-1/8
Long Description
Features:With 1, 3/4 And 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42CI
Special Features
With 1, 3/4 And 1/2 IN Conduit Knockouts, Raised Grounding Boss
Also Known As...
1900 Box
4" Box
1900
Additional Information
number of outlet
12
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4SJD-3/4-1
GTIN
00687855751907
UPC
687855751907
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight per each
28
Carton
25
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SJD341.
Jump To:

Cross Referenced

These items are similar to 4SJD341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJD-3/4-1 Appleton Electric 00687855751907
TP558 Eaton Crouse-Hinds 786189105582
72171341 Garvin Industries 785592721747
5SDB-75/100 Orbit Industries 00835243001206
4SJD341 O-Z Gedney 687855751907
265 Raco 50169902653
8265 Raco 50169002650
5-SDW-3/4-1 Thomas & Betts n/a
72171341 Thomas & Betts 785991182903
5SDW341 Thomas & Betts n/a
72171-3/4-1 Thomas & Betts Conduit n/a
V364D-3/4 1 Unity Manufacturing n/a

* All prices subject to change.

Begin Live Chat