4SEK - 4SQ WLDBX W/1/2&3/4 Ko

Appozgcomm

  • $5.87 (Each)
  • $5.87 (Each)

  • $293.41 (Per 50)

  • $586.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4SEK
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SEK
Description
4SQ WLDBX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 32.66 LB/100
Slang Terms
1900 Box, 4" Box, 1900
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855703173 / 00687855703173
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$293.41 (Per 50)
Resources
Images
 
 
4SEK - Small Image
 
4SEK - Large Image
 
4SEK - Large Image
Attachments
 
 
4SEK - Specification Sheet
Features
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Size
4 X 4 X 1.5
Descriptions
Description
4SQ WLDBX W/1/2&3/4 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, 21 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 32.66 lb/100
Short Description
4" Square Outlet Box, 1 Gang, 1-1/2" D, 1/2" and 3/4" KO
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4SEK 4 IN SQ OUTL BOX ECNTRC KO
Also Known As...
1900 Box
4" Box
1900
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
16
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
number of outlet
16
Manufacturer Information
Manufacturers Part Number
4SEK
Brand
Appleton
sub brand
EGS
GTIN
00687855703173
UPC
687855703173
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
32.66 lb/100;72 kg/100
Weight per each
0.69
Carton
50
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
You must have an account to view stock levels
These alternate items can be purchased instead of 4SEK.
Jump To:

Similar Items

Similar items are close alternatives to 4SEK, though they may not be 100% alike.

Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable En...
  • Our Part #: 521511234EW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 521511234EW
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($120.10)
521511234EW - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.40

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4",...
  • Our Part #: TP404
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP404
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($124.08)
TP404 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4SEK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SEK Appleton Electric 00687855703173
TP404 Eaton Crouse-Hinds 00786189104042
4SEK O-Z Gedney n/a
4S12 O-Z Gedney 00687855750658
189 Raco 00050169901892
189RAC Raco 00050169501894
4SSPL Thomas & Betts 00781720001736
4SW12 Thomas & Betts 00781720041121
4SWCKO Thomas & Betts n/a
4SWSPL Thomas & Betts 00781720041138
521511234EW Thomas & Betts 00785991164428
4-SW-CKO Thomas & Betts n/a

* All prices subject to change.