4CS34 - 4CS-3/4 4X1-7/8D Handy Box

Appozgcomm

  • $13.57 (Each)
  • $13.57 (Each)

  • $678.59 (Per 50)

  • $1,357.18 (Per 100)
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
4CS34
Manufacturer
Appozgcomm
Manufacturer's Part Number
4CS34
Description
4CS-3/4 4X1-7/8D Handy Box
Features:With 3/4 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:7, Material:Steel, Size:2.125 X 1.875 X 4IN, Cubic Capacity:13ci
Slang Terms
Handy Box, Utility Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855749409 / 00687855749409
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.57 (Each)
Carton
$678.59 (Per 50)
Resources
Images
 
 
4CS34 - Small Image
 
4CS34 - Large Image
Attachments
 
 
4CS34 - Specification Sheet
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
Steel
Dimensions and Weight
Size
2.125 X 1.875 X 4
Descriptions
Description
4CS-3/4 4X1-7/8D HANDY BOX
Product Type
BX Handy 4X2-1/8 1-7/8 DP Drawn 3/4 Kos
extra long description
EGS 4CS-3/4 BX HANDY 4X2-1/8 1-7/8
Long Description
Features:With 3/4 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:7, Material:Steel, Size:2.125 X 1.875 X 4IN, Cubic Capacity:13CI
Special Features
With 3/4 IN Conduit Knockouts, Raised Grounding Boss
Also Known As...
Handy Box
Utility Box
Additional Information
number of outlet
7
Manufacturer Information
Manufacturers Part Number
4CS34
Brand
Appleton
GTIN
00687855749409
UPC
687855749409
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box
Packaging
Weight per each
0.47
Carton
50
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4CS34.
Jump To:

Cross Referenced

These items are similar to 4CS34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4CS-3/4 Appleton Electric 00687855749409
TP596 Eaton Crouse-Hinds 00786189105964
G1928134 Garvin Industries 785592281012
DHB-1-75 Orbit Industries 00835243013933
4CS34 O-Z Gedney 687855749409
8663 Raco 50169006634
663 Raco 00050169906637
103-W-3/4 Thomas & Betts 00781720050277
5836134 Thomas & Betts 00785991178807
103-3/4 Thomas & Betts n/a
103W34 Thomas & Betts 781720050277
58361-3/4 Thomas & Betts Conduit n/a
H4453 Topaz 00751338867055
V201-3/4 Unity Manufacturing 00091617105967

* All prices subject to change.

Begin Live Chat