4300ST - 3 In Emt SSCR Conn Insul

Appozgcomm

  • $77.37 (Each)
  • $77.37 (Each)

  • $386.85 (Per 5)
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
4300ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
4300ST
Description
3 In Emt SSCR Conn Insul
Features:2 1/2IN Dia X 4IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846375 / 00687855846375
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.37 (Each)
Carton
$386.85 (Per 5)
Resources
Images
 
 
4300ST - Small Image
 
4300ST - Large Image
Attachments
 
 
4300ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
3
Descriptions
Description
3 IN EMT SSCR CONN INSUL
Product Type
3 In Emt SSCR Conn Insul Steel
extra long description
EGS 4300ST 3 IN EMT SSCR CONN INSUL
Long Description
Features:2 1/2IN Dia X 4IN Length, 7/8 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:3IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
3 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 2.88 IN, Max. Dia. 3.75 IN,Thread Length 0.88 IN, Concretetight when taped, Male Hub Threads - NPS, Insulated Throat
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Manufacturers Part Number
4300ST
Brand
APPOZGCOMM
GTIN
00687855846375
UPC
687855846375
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
3
Packaging
Weight per each
1.6
Carton
5
Uses, Certifications, and Standards
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
Temperature Rating
90
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4300ST.
Jump To:

Cross Referenced

These items are similar to 4300ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4300ST Appleton Electric 00687855846375
237I Bridgeport Fittings 00781747102379
1457 Eaton Crouse-Hinds 00784564114570
2162RAC Raco 00050169021620
SCSI300 Raco n/a
5047 Thomas & Betts n/a
TC728A Thomas & Betts 00785991025392
SSCN-300I Garvin Industries n/a
82730B Halex 00051411827304
SCI-300 AFC Cable Systems 00077680148261
307BST Producto Electric Corp. 00785244130743
638Si Topaz 00751338231702

* All prices subject to change.

Begin Live Chat