URD350WESLYNPCS - Urd 350 Weslyn Alu PCS

Aluminum

  • $5.45 (Per Foot)
  • $5.45 (Per Foot)

  • $5,446.88 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD350WESLYNPCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD350WESLYNPCS
Description
Urd 350 Weslyn Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 350 MCM Conductor Size, 280 A Current Rating, Polyethylene (Xlpe) Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 37 - Strands, 0.750 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000730
Weight per unit
1.156 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.45 (Per Foot)
Reel
$5.45 (Per Foot)
Resources
Images
 
 
URD350WESLYNPCS - Large Image
 
URD350WESLYNPCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
280 A
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
350 MCM
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Aluminum Conductor
Long Description
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 350 MCM Conductor Size, 280 A Current Rating, Polyethylene (XLPE) Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 37 - Strands, 0.750 in Outside Diameter, Reel Package Type, Strand Solid/Strand, ASTM B-800, B-801;Directive 2002/95/EC;Fed
Short Description
Aluminum Conductor, 37 Strands, 280A, 600V 2 Conductor, 350 MCM
Additional Information
Abrasion Resistant;Moisture Resistant;Heat Resistant;Sunlight Resistant
Description
URD 350 WESLYN ALU PCS
Additional Information
Solid/Strand
Strand
Number of Strands
37
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;Federal Specification JC-30B NEC;ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
outside diameter
0.750 in
Insulation Thickness
65 mil
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD350WESLYNPCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
396/1000 lb/ft
Weight per foot
1.156
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of URD350WESLYNPCS.
Jump To:

Similar Items

Similar items are close alternatives to URD350WESLYNPCS, though they may not be 100% alike.

Urd 350 Weslyn Alu
  • Our Part #: URD350WESLYN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($5,446.88) ·
URD350WESLYN - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.45

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat