SEU23PCS - Seu 2-2-2 Alu PCS

Aluminum

  • $1.77 (Per Foot)
  • $1.77 (Per Foot)

  • $1,772.73 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU23PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SEU23PCS
Description
Seu 2-2-2 Alu PCS
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs C
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000213
Weight per unit
0.0283 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.77 (Per Foot)
Reel
$1.77 (Per Foot)
Resources
Images
 
 
SEU23PCS - Small Image
 
SEU23PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2-2-2 AWG
Current Rating
100 A
Number of Conductors
7 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Short Description
Aluminum Building Wire, Stranded, 2-2-2 AWG, Aluminum Alloy Conductor
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 AWG Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 x 0.919 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS C
Additional Information
Sunlight Resistant;Flame Retardant
Description
SEU 2-2-2 ALU PCS
Additional Information
Solid/Strand
Strand
outside diameter
0.559 x 0.919 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SEU23PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
282/1000 lb/ft
Weight per foot
0.0283
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SEU23PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SEU23PCS.

Seu 2-2-2 Alu PCS
  • Our Part #: 222SEA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.77) ·
222SEA - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.77

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SEU23PCS, though they may not be 100% alike.

Seu 2-2-2 Al
  • Our Part #: SEU231000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13088001
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,772.73) ·
SEU231000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,772.73

Per 1,000 Feet

QTY:
Feet
Add
Seu 2-2-2 Alu
  • Our Part #: SEU23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,772.73) ·
SEU23 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.77

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat