SB1 - 1G Sliderbox Switch Box

Allied Moulded Products

  • $3.80 (Each)
  • $3.80 (Each)

  • $182.48 (Per 48)

  • $380.16 (Per 100)
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
SB1
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SB-1
Description
1G Sliderbox Switch Box
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Internal Screw, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 13 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339945000 / 00085339945000 / 00085339945000
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$182.48 (Per 48)
Resources
Images
 
 
SB1 - Small Image
 
SB1 - Large Image
 
SB1 - Large Image
Attachments
 
 
SB1 - Specification Sheet
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
Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
2-5/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 cu.in Capacity, 1 Gang, Rectangular, 1/2 in Knockout Size, Internal Screw, 2-5/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 13 lb
Short Description
1G Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate), Beige/Tan, 23 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls and Ceilings
Description
1G SLIDERBOX SWITCH BOX
Additional Information
Fastener Material Carbon Steel; Mounting Plate Material Polycarbonate
extra long description
GANGABLE, ADJUSTABLE, OLD/NEW WORK TYPE; PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; (2) SCREW MOUNTING; 48 STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, 1/2 INCH KNOCKOUT CABLE ENTRY; TAPPED, SCREW DEVICE MOUNTING HOLE; SLIDERBOX[R] BRAND; MATERIAL CARBON STEEL (FASTENER), POLYCARBONATE (MOUNTING PLATE); SB MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Mounting Type
Internal Screw
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
48 PK
Made in USA
yes
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
Tapped, Screw
Manufacturer Information
Manufacturers Part Number
SB-1
sub brand
SLIDERBOX(R)
Model
SB
Brand
Allied Moulded Products
GTIN
00085339945000
UPC
085339945000
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Adjustable, Old/New Work
Packaging
Weight
13 lb
Standard Package
48 PER CARTON
Weight per each
0.27
Carton
48
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
New and Old Work Residential Construction
Mounting
Internal Screw with Adjustable Slider Plate for Substrate 1/2 to 1-3/8 Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB1.
Jump To:

Cross Referenced

These items are similar to SB1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB-1 Allied Moulded Products 00085339945000
F101 / FA101 / FAS423 Arlington n/a
MSB1G Smart Box Inc. n/a
B121ADJ Thomas & Betts 00034481149293
MB120ADJ Thomas & Betts 00034481193432

* All prices subject to change.

Begin Live Chat