9327N - 1G 3-1/4D Switch Box

Allied Moulded Products

  • $2.26 (Each)
  • $2.26 (Each)

  • $112.80 (Per 50)

  • $225.60 (Per 100)
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
9327N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9327-N
Description
1G 3-1/4D Switch Box
20.5 Ci 1G Device Box Back Nails
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339101956 / 00085339101956 / 00085339101956
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Carton
$2.26 (Each)
Standard Packaging
$112.80 (Per 50)
Resources
Images
 
 
9327N - Small Image
 
9327N - Large Image
Attachments
 
 
9327N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Width
2-3/8 INCH
Depth
3-1/4 INCH
Height
3-5/8 INCH
Descriptions
Product Type
Switch and Receptacle Box
Description
1G 3-1/4D SWITCH BOX
extra long description
GANGABLE, OLD WORK, NAIL-ON TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-5/8 INCH; 3-1/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; BACK NAILS MOUNTING; 50 STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 2 DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; APPLICATION NEW WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS AND CEILINGS; 9327 MODEL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, OLD WORK, NAIL-ON TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-5/8 INCH; 3-1/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; BACK NAILS MOUNTING; 50 STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Beige/Tan; Application New Work Residential Construction 2 Hour Fire Resistive Walls and Ceilings
Additional Information
Device Mounting Holes
2
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Manufacturers Part Number
9327-N
Brand
Allied Moulded Products
Model
9327
GTIN
00085339101956
UPC
085339101956
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Old Work, Nail-On
Packaging
Standard Package
50 FT
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
20.5 Cubic Inch
Approval
UL, ANSI/UL 514C
Mounting
Back Nails
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9327N.
Jump To:

Cross Referenced

These items are similar to 9327N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9327-N Allied Moulded Products 00085339101956
6090/7010/E1614 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat