MCSTAT122BLWH250 - 12/2 WG Steel MC Stat BL/WH 7504-42-05

Flexible Conduit

  • $1.47 (Each)
  • $1.47 (Each)

  • $366.61 (Per 250)

  • $1,466.43 (Per 1,000)

Availability: Currently Out Of Stock
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
MCSTAT122BLWH250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
7504-42-05
Description
12/2 WG Steel MC Stat BL/WH 7504-42-05
12-2 Solid Blue, White, Green - MC Stat®, Green Interlocked Galvanized Steel Armor With Phase Id - Type Mci-A - Health Care Facilities - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680254788 / 0077680254788 / 00077680254788
Weight per unit
0.159 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$366.61 (Per 250)
Resources
Images
 
 
MCSTAT122BLWH250 - Small Image
 
MCSTAT122BLWH250 - Large Image
 
MCSTAT122BLWH250 - Large Image
Attachments
 
 
MCSTAT122BLWH250 - Specification Sheet
Other Links
 
 
MCSTAT122BLWH250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Conductor Size
12
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Conductor Material
Copper
Color
Green
Finish
Lime Green Paint
Dimensions and Weight
Length
250
Descriptions
Description
12/2 WG STEEL MC STAT BL/WH 7504-42-05
Product Type
12-2 Statst 250C
extra long description
AFC 7504-42-05 12-2 STATST 250C
Short Description
12-2 STATST 250C
Features
MC Stat® is a healthcare version of traditional MC Cable, incorporating the redundant ground required for NEC 517.13. The armor in combination with full-sized aluminum ground/bonding conductor, along with the full-sized green insulated copper grounding conductor, provide the necessary grounding redundancy in healthcare settings. MC Stat®'s unique features, including its wrap-free design, ColorSpec®ID/ColorTrak® ID, and Patented Polypropylene covered THHN/THWN-rated conductors, make it a reliable and effici
Long Description
12-2 Solid Blue, White, Green - MC Stat®, Green Interlocked Galvanized Steel Armor with phase ID - Type MCI-A - Health Care Facilities - 250' Coil
Additional Information
Inside Diameter
0.343
outside diameter
0.523
gauge
12 AWG
Bend Radius
7.845
Manufacturer Information
Manufacturers Part Number
7504-42-05
Brand
Flexible Conduit
GTIN
00077680254788
UPC
077680254788
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC-Stat® Steel Cable
Trade Size
Trade Size
12-2
Packaging
Weight
0.1598
Weight per each
0.159
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 1569, UL 83, UL 1479, UL 1581, UL 2556, E80042 Federal spec A-A–59544 (formerly J-C–30B) NEC® 330, 300.22(C), 230.43, 250.118, 392, 396, 503, 530, 517, 518, 520, 645 UL Classified 1, 2, and 3 hour through (Fire) penetration product, R–14141 NEC® 300.22(C) Environmental Air Handling Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MCSTAT122BLWH250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MCSTAT122BLWH250.

12/2 WG Steel MC Stat BL/WH 7504-42-05
  • Our Part #: MCSTAT122BLWH250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 75044205
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 250 ($366.61) ·
MCSTAT122BLWH250 - Afc Cable

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MCSTAT122BLWH250, though they may not be 100% alike.

*12-2 STATST 1KR
  • MFR Part #: 7504-60-05
  • GTIN: 00077680254849
  • Manufacturer: AFC Cable Systems

* All prices subject to change.

Begin Live Chat