MCAP123WG1000 - 12/3 McAp WG Alu Armor 1000'

Flexible Conduit

  • $1.38 (Per Foot)
  • $1.38 (Per Foot)

  • $1,383.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP123WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
3105Z60-00
Description
12/3 McAp WG Alu Armor 1000'
12-3 Solid Black, Red, White - MC Quik® Lite, Plain Interlocked Aluminum Armor - Type Mci-A - 1000' Reel
Slang Terms

Suggest a New Term
Categories
Armored Cable - BX - Ac - MC - Alum Armor Copper Conductors Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680284082 / 0077680284082 / 00077680284082
Weight per unit
1.37 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.38 (Per Foot)
Carton
$1,383.00 (Per 1,000 Feet)
Resources
Images
 
 
MCAP123WG1000 - Small Image
 
MCAP123WG1000 - Large Image
 
MCAP123WG1000 - Large Image
 
MCAP123WG1000 - Large Image
 
MCAP123WG1000 - Video
Attachments
 
 
MCAP123WG1000 - Specification Sheet
Other Links
 
 
MCAP123WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Dimensions and Weight
Length
12000
Descriptions
Description
12/3 MCAP WG ALU ARMOR 1000'
Product Type
12-3 Qkal 1KR
extra long description
AFC 3105Z60-00 12-3 QKAL 1KR
Short Description
12-3 QKAL 1KR
Features
MC Quik® Lite eliminates the need for an insulated green copper ground conductor with its armor in combination with full-sized aluminum ground/bonding conductor serving as the grounding means. Its wrap-free design and patented protective polypropylene covering reduce installation time and waste. This branch circuit MC meets UL Standard 1569 and NEC 330 with no conductor count limit and THHN/THWN rated conductors.
Long Description
12-3 Solid Black, Red, White - MC Quik® Lite, Plain Interlocked Aluminum Armor - Type MCI-A - 1000' Reel
Additional Information
media
Yes
Inside Diameter
0.343
outside diameter
0.523
gauge
12 AWG
Bend Radius
7.845
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
3105Z60-00
GTIN
00077680284082
UPC
077680284082
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC-Quik® Lite Aluminum Armored Cable
Trade Size
Trade Size
12-3
Packaging
Weight
644.16
Weight per foot
1.37
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 1569, UL 83, UL 1479, UL 1581, UL 2556, E80042 NEC® 330, 300.22(C), 230.43, 250.118, 392, 396, 501, 502, 503, 530, 518, 520, 645, 690.31(E) Meets all OSHA and HUD UL Classified 1, 2, and 3 hour through (Fire) penetration product, R–14141 NEC® 300.22(C) Environmental Air Handling Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MCAP123WG1000.
Jump To:

Similar Items

Similar items are close alternatives to MCAP123WG1000, though they may not be 100% alike.

MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and...
  • Our Part #: MCAP123WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55510401
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($308.99) ·
MCAP123WG - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.24

Per Foot

QTY:
Feet
Add
12-3 QKAL 250C
  • MFR Part #: 3105Z42-00
  • GTIN: 00077680310613
  • Manufacturer: AFC Cable Systems

* All prices subject to change.

Begin Live Chat