MC124WG1000 - 12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000'

Flexible Conduit

  • $1.89 (Each)
  • $1.89 (Each)

  • $1,888.39 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC124WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68719403
Description
12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347313 / 00032886347313
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Reel
$1,888.39 (Per 1,000)
Resources
Images
 
 
MC124WG1000 - Video
 
MC124WG1000 - Small Image
 
MC124WG1000 - Large Image
Attachments
 
 
MC124WG1000 - Specification Sheet
Other Links
 
 
MC124WG1000 - Other
 
MC124WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 68719403 Armorlite Type MC
Product Type
Armorlite Type MC
Description
12/4 WG MC SOL BK/BL/WH/RD/GN STL ARMOR/1000'
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.53876
Manufacturer Information
Manufacturers Part Number
68719403
Brand
Flexible Conduit
GTIN
00032886347313
UPC
032886347313
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
154.533
Weight per each
0.17
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat