MC123RDBLWH - 12/3 WG MC Sol RD/BL/WH

Flexible Conduit

  • $1.29 (Each)
  • $1.29 (Each)

  • $321.62 (Per 250)

  • $1,286.47 (Per 1,000)
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
MC123RDBLWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
61097101
Description
12/3 WG MC Sol RD/BL/WH
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346668 / 00032886346668
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$321.62 (Per 250)
Resources
Images
 
 
MC123RDBLWH - Video
 
MC123RDBLWH - Small Image
 
MC123RDBLWH - Large Image
Attachments
 
 
MC123RDBLWH - Specification Sheet
Other Links
 
 
MC123RDBLWH - Other
 
MC123RDBLWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 61097101 Armorlite Type MC
Product Type
Armorlite Type MC
Description
12/3 WG MC SOL RD/BL/WH
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
61097101
GTIN
00032886346668
UPC
032886346668
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
32.215
Weight per each
0.134
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC123RDBLWH.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC123RDBLWH.

12/3 WG MC Sol RD/BL/WH
  • Our Part #: MC123RDBLWHGN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.29) ·
MC123RDBLWHGN - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat