65033000 - 3/4" LFNC Orange Sealtite

Flexible Conduit

  • $5.96 (Per Foot)
  • $5.96 (Per Foot)

  • $595.91 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65033000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6503-30-00
Description
3/4" LFNC Orange Sealtite
Liquid Tight Sealtite, Orange Color, Made In Usa, 6503 Model/Series, LFNC Style, 3/4 In Trade Size, 0.18 LB/FT Weight
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680175724 / 0077680175724 / 00077680175724
Weight per unit
0.18 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.96 (Per Foot)
Carton
$5.96 (Per Foot)
Resources
Images
 
 
65033000 - Small Image
 
65033000 - Large Image
Attachments
 
 
65033000 - Specification Sheet
Other Links
 
 
65033000 - Other
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
PVC
Material, Color, and Finish
Style
LFNC
Color
Orange
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
100
Descriptions
Product Type
Liquid Tight Sealtite
Long Description
Liquid Tight Sealtite, Orange Color, Made in USA, 6503 Model/Series, LFNC Style, 3/4 in Trade Size, 0.18 lb/ft Weight
Short Description
Liquid Tight Sealtite, 6503, 3/4 in, 1 CT
Description
3/4" LFNC ORANGE SEALTITE
Special Features
Nylon reinforced braid between two layers of PVC for strength and flexibility. Sunlight resistant, oil resistant, mild acid resistance, non-conductive raceway.
Features
LIQUID-TUFF™ Type LFNC-A is a layered Liquidtight Flexible Nonmetallic Conduit, designed for use in wet, dry or oily locations as a flame resistant, Nonmetallic raceway for power, control and communications cables where repetitive motion and constant flexing is required. It is intended for applications where abrasion and physical abuse may occur. LIQUID-TUFF™ Type LFNC-A carries the UL Listing Marks for US and Canada
extra long description
AFC 6503-30-00 3/4 UL ORANGE LFNC-A
Additional Information
Model/Series
6503
package quantity
1 ct
Made in USA
yes
Inside Diameter
0.805/0.845
outside diameter
1.140/1.180
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6503-30-00
GTIN
00077680175724
UPC
077680175724
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Non-Metallic Conduit
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.18 lb/ft
Weight per foot
0.18
Carton
1
Uses, Certifications, and Standards
Temperature Rating
176
Application
Constant flexing and motion applications
standard
UL 1660 E123464
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat